Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb Type-C To Vga Adapter

  • Mfr # NUB-6211

  • Zoro # G606580187


product price: $42.99
/ea

Key Features

Cable Length
6
Color
Off-White
Height
0.5
Width
1.5
Conductor Material
PVC Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUB-6211
Zoro #
G606580187
UPC #
80011805902
Country of Origin
China

Dimensions

Cable Length
6
Height
0.5
Width
1.5

Details

Color
Off-White
Conductor Material
PVC Jacket

Description

Quest offers a USB to VGA Adapter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.