Zoro Homepage

Wall Plate Surface Mount Box, Single-Gang, White - 1.5" Deep

  • Mfr # NFP-3000

  • Zoro # G206569957


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Color
White
Length
2.76
Width
1.5
Material
UL94V-0 Plastic
Height
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFP-3000
Zoro #
G206569957
UPC #
80011800758
Country of Origin
China

Dimensions

Length
2.76
Width
1.5
Height
4.5

Details

Color
White
Material
UL94V-0 Plastic

Description

Quest offers wall plate surface mount boxes that are ideal for externally mounting where cutting through sheetrock is not possible. These items works well with WireHider raceway and accessories. Available in 1.5 and 2 inch depths._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.