Retractable Belt Barrier, Yellow/Black, 8.5 ft Length, Black
Mfr # QM550B-YB85
Zoro # G0157309
product price: $39.39
/eaKey Features
Belt Color
Yellow/Black
Overall Length
8.5 ft
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QM550B-YB85
Zoro #
G0157309
UPC #
-
Country of Origin
China
Dimensions
Overall Length
8.5 ft
Details
Item
Retractable Belt Barrier
Belt Color
Yellow/Black
Finish
Black
Description
QueueMaster is a range of high quality, low cost retractable barrier stanchions for forming customer queues or restricting access. Used in retail stores, airports, stadiums, cinemas, or wherever crowds need guidance and control. All QueueMaster stanchion models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release. A full circumference floor protector to prevent floor damage is standard. QueueMaster’s 4 way connectivity allows belt from three other stanchions to be connected in line or at right angles so complex queue systems can be created. QueueMaster features the longest belt options in its class. At 8.5’ this model’s belt is 13% longer than the industry standard 7.5ft. Longer belts require fewer stanchions saving on purchase cost and set up time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.