Zoro Homepage

SafetyPro Triple 250, Yellow, 11' Ylw/Blk CAUTION DO NOT ENTER Belt

  • Mfr # SPROTriple250Y-YBC110

  • Zoro # G0156399


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Belt Color
Yellow/Black
Belt Message
Do Not Enter
Number of Belts
3
Post Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPROTriple250Y-YBC110
Zoro #
G0156399
UPC #
-
Country of Origin
China

Details

Item
Stanchion w/Retractable Belt
Belt Color
Yellow/Black
Belt Message
Do Not Enter
Number of Belts
3
Post Color
Yellow

Description

The three belts of the SafetyPro Triple ensure pedestrians cannot duck under or through the belts providing maximum perimeter security for work or manufacturing areas. This stanchion provides a lower cost, more flexible option for perimeter security than using rigid barriers or solid panels. The bottom belts make this stanchion ADA (Americans with Disabilities Act) compliant. SafetyPro stanchions offer the durability of stainless steel construction and a heavy-duty cast iron base giving a long service life in tough, indoor or outdoor working environments. Maintenance is easy, as the lower belt cassettes are quickly replaced in the field due to our unique 3 piece post construction. All SafetyPro models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release. A full circumference floor protector to prevent floor damage is standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.