Zoro Homepage

SafetyPro Twin 250, Yellow, 11' Yellow/Black DANGER KEEP OUT Belt

  • Mfr # SPROTwin250Y-YBD110

  • Zoro # G0158620


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Belt Color
Yellow/Black
Belt Message
Danger Keep Out
Post Color
Yellow
Number of Belts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPROTwin250Y-YBD110
Zoro #
G0158620
UPC #
-
Country of Origin
China

Details

Item
Stanchion w/Retractable Belt
Belt Color
Yellow/Black
Belt Message
Danger Keep Out
Post Color
Yellow
Number of Belts
2

Description

SafetyPro Twin offers improved perimeter security as its lower belt restricts pedestrians from ducking under the belt. The bottom belt also makes this stanchion ADA (Americans with Disabilities Act) compliant. This post features a unique two-piece post construction which allows the lower belt mechanism to be easily replaced in the field. SafetyPro 250 is a heavy-duty portable barrier specifically designed for restricting access to work or cleaning areas. Manufactured with a stainless steel post and a solid cast iron base SafetyPro has the durability to withstand years of wear and tear in working environments. SafetyPro is designed for use in indoor or outdoor environments. An 11’ belt reduces the number of barriers needed speeding set up and removal plus SafetyPro can be quickly broken down and stored flat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.