
WallPro 300, Black, 7.5' Yellow/Black CAUTION DO NOT ENTER Belt
Mfr # WP300B-YBC75
Zoro # G0160020
product price: $46.29
/eaKey Features
Belt Length
7.5 ft
Belt Color
Yellow/Black
Belt Message
Do Not Enter
Overall Length
7.5 ft
Post Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP300B-YBC75
Zoro #
G0160020
UPC #
-
Country of Origin
China
Dimensions
Belt Length
7.5 ft
Overall Length
7.5 ft
Details
Belt Color
Yellow/Black
Belt Message
Do Not Enter
Post Color
Black
Description
The WallPro 300 is the ideal solution for restricting access in short span applications such as cash register aisles, elevators, hallways and doors. Wall mounting eliminates the need for bulky floor standing barriers and the WallPro’s compact design will not create an obstruction in restricted spaces. WallPro’s sleek ABS housing is both tough for work environments and attractive to suit interior décor. WallPro is equipped with a braking system for slow, safe belt retraction and is supplied with a wall receiver and the wall plugs and screws required for mounting the unit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.