This item is Discontinued.

Quick Bryan C Downlight Led 2W, Ip40, Spring Mounted FAMP3442X02CA00

Bryan C Downlight Led 2W, Ip40, Spring Mounted (Discontinued)

  • Mfr # FAMP3442X02CA00
  • Zoro # G5072025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAMP3442X02CA00
Zoro #
G5072025
UPC #
-
Country of Origin
Unknown

Description

Bryan C Downlight LED - 2W, IP40, Spring Mounted - Square Stainless Bezel, Round Warm White Light. The Bryan is an IP40 recessed LED downlight. It has a 72mm square trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable., Specs: Cutout: 2 1/8" , Rating: IP40, Watts: 2W, Input Voltage: 10-30V DC, Bezel/Color: Square/Stainless, Light/Color: Round/Warm White, Screw or Spring Mounted: Spring, Switch: No, Touch Switch: No .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.