Zoro Homepage

Acid Neutralizing Pads, 3 L, 4in x 10in, 10PK

  • Mfr # ACIDPAD10

  • Zoro # G416148249


product price: $25.19
/pk 10, $2.52/ea

Key Features

Package Type
Pad
Diameter
4 in
Fluids Absorbed
Acetic, Acid, Hydrochloric, Nitric, Phosphoric, Sulfuric
Product Type
Acid Neutralizing Pad
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACIDPAD10
Zoro #
G416148249
UPC #
-
Country of Origin
United States

Dimensions

Diameter
4 in
Width
4 in
Length
10 in

Details

Package Type
Pad
Fluids Absorbed
Acetic, Acid, Hydrochloric, Nitric, Phosphoric, Sulfuric
Product Type
Acid Neutralizing Pad
Item
Pad Sorbents
Color
White

Description

Absorb, neutralize and solidify liquid acid low pH spills and leaks. Changes color during neutralization so you know when it's safe to handle and dispose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.