Acid Neutralizing Socks, 2.26 L to 9.05 L, 2in x 4 ft, 4PK

  • Mfr # SAN24-4

  • Zoro # G316148264


product price: $59.99
/pk 4, $15.00/ea

Key Features

Fluids Absorbed
Acetic, Acid, Hydrochloric, Nitric, Phosphoric, Sulfuric
Length
4 ft
Width
2 in
Color
White
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAN24-4
Zoro #
G316148264
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
2 in
Diameter
2 in

Details

Fluids Absorbed
Acetic, Acid, Hydrochloric, Nitric, Phosphoric, Sulfuric
Item
Boom/Pillow/Sock Sorbents
Color
White
Product Type
Sock

Description

Absorb, neutralize and solidify liquid acid low pH spills and leaks. Socks contain neutralizing powder to keep everything contained.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.