Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Neutralizing Pad, 0.24 L to 1.25 L, 11in x 12in, 10PK

  • Mfr # BASEPAD10

  • Zoro # G516148255


product price: $28.99
/pk 10, $2.90/ea

Key Features

Package Type
Pad
Fluids Absorbed
Base Chemicals
Color
White
Product Type
Base Neutralizing Pad
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASEPAD10
Zoro #
G516148255
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
11 in

Details

Package Type
Pad
Fluids Absorbed
Base Chemicals
Color
White
Product Type
Base Neutralizing Pad
Item
Pad Sorbents

Description

Absorb, neutralize and solidify liquid base high pH spills and leaks. Changes color during neutralization so you know when it's safe to handle and dispose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.