Zoro Homepage

Doorway Flood Guard Storage Cart

  • Mfr # QDFGFC

  • Zoro # G912845673


product price: $2,004.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Product Type
Flood Gate Cart
Overall Length
60 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDFGFC
Zoro #
G912845673
UPC #
810959021465
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Height
30 in

Details

Item
Flood Gate Cart
Material
Aluminum
Product Type
Flood Gate Cart

Description

Doorway Flood Guard Storage Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.