Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drip Mats, 20 oz, 2 ft x 2 ft, 10PK

  • Mfr # WUBM-10

  • Zoro # G116148259


product price: $19.99
/pk 10, $2.00/ea

Key Features

Length
2 ft
Width
2 ft
Color
White
Fluids Absorbed
Water
Diameter
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUBM-10
Zoro #
G116148259
UPC #
-
Country of Origin
United States

Dimensions

Length
2 ft
Width
2 ft
Diameter
0.39 in

Details

Item
Pad Sorbents
Color
White
Fluids Absorbed
Water
Product Type
Absorbent Mat

Description

Absorbs leaks and drips and keeps floors clean and dry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.