
Flood Gates, 1in x 55in to 60in x 26in
Mfr # QDFG55
Zoro # G216352815
product price:Â $1,749.99
/ea
Free Shipping & Returns
Key Features
For Use With
Fresh Water, Salt Water
Color
Black
Height
26 in
Length
55 to 60
Standards
Kitemark Tested and Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDFG55
Zoro #
G216352815
UPC #
810959022493
Country of Origin
China
Dimensions
Height
26 in
Length
55 to 60
Width
1 in
Details
For Use With
Fresh Water, Salt Water
Color
Black
Item
Flood Barriers
Standards
Kitemark Tested and Certified
Material
Neoprene; Steel
Description
Quick Dam Flood Gates quickly block entryways from oncoming flood water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.