Zoro Homepage

Mighty Mat Floor Pads, 20X Its Weight, 32in x 78in

  • Mfr # MFPHC3278-1

  • Zoro # G716148246


product price: $26.99
/ea

Key Features

Product Type
Absorbent Floor Pad
Color
White
Fluids Absorbed
Liquid
Package Type
Pad
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFPHC3278-1
Zoro #
G716148246
UPC #
810959022271
Country of Origin
United States

Dimensions

Width
32 in
Length
78 in

Details

Product Type
Absorbent Floor Pad
Color
White
Fluids Absorbed
Liquid
Package Type
Pad
Item
Pad Sorbents

Description

Keep your floors clean and absorb leaks, spills and drips with highly absorbent cellulose floor pads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.