Quickups, 10 ft L, Yellow, PK20
- Mfr # QU10-20
- Zoro # G723958654
product price:Â
$
130.99
/pk of 20, $6.55/ea
Free Shipping & Returns
Key Features
Color
Yellow
Overall Length
10 ft
Overall Height
2 in
Bag Material
Polypropylene
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QU10-20
- Zoro #
- G723958654
- UPC #
- 810959022400
- Country of Origin
- United States
- Color
- Yellow
- Item
- Quickups
- Bag Material
- Polypropylene
- Fill Style
- Pre-Filled
- For Water Salinity
- Fresh Water
- Fill Material
- Polymer
- Wire Color
- Yellow
Dimensions
- Overall Length
- 10 ft
- Overall Height
- 2 in
- Overall Width
- 2 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Quickups, Yellow, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.