Zoro Homepage

Sorbent Pad, Universal, 7 in x 32 in, White, 24 PK

  • Mfr # MFPLC3278-24

  • Zoro # G4405303


product price: $282.99
/pk 24, $11.79/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Size
7 in x 32 in
Product Type
Sorbent Pad
Color
White
Length
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFPLC3278-24
Zoro #
G4405303
UPC #
810959021045
Country of Origin
United States

Dimensions

Size
7 in x 32 in
Length
78 in
Width
32"
Height
7"

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Product Type
Sorbent Pad
Color
White
Absorbency Weight
Light
Features
Barrier backing prevents fluid seepage, Can be cut to size as needed, Can be walked on, Durable heavy duty absorbent floor mats
Number of Pads
24
Border Color
White

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, Volume Absorbed Per Pad Not Applicable, Volume Absorbed per Pkg. Not Applicable, Material Cellulose, Polypropylene, Perforated Not Perforated, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.