Zoro Homepage

Water Stop, 17.75 L, 12 oz Bottle

  • Mfr # WS12-1

  • Zoro # G316148288


product price: $20.49
/ea

Key Features

Product Type
Powder
Diameter
3 in
Width
3 in
Length
10 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS12-1
Zoro #
G316148288
UPC #
810959020635
Country of Origin
United States

Dimensions

Diameter
3 in
Width
3 in
Length
10 in

Details

Product Type
Powder
Color
White
Fluids Absorbed
Water
Item
Sorbent Particulates/Powders

Description

Water Stop is a super absorbent that quickly absorbs and gels water for easier management of toilet repairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.