This item is Discontinued.

Quick Kai Xp Downlight Led 6W Ip66 Daylight White Bezel FAMP2492B11CA00

Kai Xp Downlight Led 6W Ip66 Daylight White Bezel (Discontinued)

  • Mfr # FAMP2492B11CA00
  • Zoro # G5065287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAMP2492B11CA00
Zoro #
G5065287
UPC #
8057090105131
Country of Origin
Unknown

Description

Kai XP Downlight LED - 6W, IP66, Spring Mounted - Round White Bezel, Round Daylight Light. The Kai is a recessed Power LED downlight. It has a 80mm square trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable. , Specs: Cutout: 2 9/16" , Rating: IP66, Watts: 6W, Input Voltage: 10-30V DC, Bezel/Color: Round/White, Light/Color: Round/Daylight, Screw or Spring Mounted: Spring, Switch: No, Touch Switch: No .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.