Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quick Mount Pv Composition Mount, Depth 12.00 In, PK12 QMNC A 12

Composition Mount, Depth 12.00 In, PK12 (Discontinued)

  • Mfr # QMNC A 12
  • Zoro # G4548896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMNC A 12
Zoro #
G4548896
UPC #
-
Country of Origin
United States

Dimensions

Depth
12.00"
Width
12.00 in
Height
3.75 in

Details

Item
Composition Mount
Weight
1.38 lb.
Material
Cast Aluminum
For Use With
Composition or Asphalt Shingle Roofs
Includes
QBase and Post, Spun Cone Flashing, Counter Flashing, Mounting Hardware and Rack Hardware

Description

Composition Mount, Material Cast Aluminum, Weight 1.38 lb, Includes QBase and Post, Spun Cone Flashing, Counter Flashing, Mounting Hardware and Rack Hardware, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.