Zoro Homepage

Extreme Patch Kit 4 4in x 6in, 24 CT Bulk

  • Mfr # UBE46KIT

  • Zoro # G516560651


product price: $15.65
/ea

Key Features

Depth (In.)
5 in
Color
White
Length
8.5 in
Material
TPO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBE46KIT
Zoro #
G516560651
UPC #
95959004605
Country of Origin
United States

Dimensions

Depth (In.)
5 in
Length
8.5 in

Details

Color
White
Material
TPO

Description

Quick Roof Extreme Patches Kit with Steel-Loc Adhesive: Includes: 4 4x6 Patchs, 2 Alcohol Pads and Plastic Applicator. Clear copolymer adhesive. Less gooey adhesive and elimination of grey band around repair patch. Upgraded release paper makes installation an easier experience.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.