Shop QUICK-WEDGE SAFETY TOOLS
See all product information
Create Account
SCRWDR 1/8x8 BLADE
- Mfr # 1258
- Zoro # G522800918
product price:Â
$
12.89
/ea
Key Features
Shank Length
6 in
Height
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1258
- Zoro #
- G522800918
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 6 in
- Height
- 1 in
- Width
- 1 in
Details
- Item
- Wedge Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.