Shop WILLIAMS
See all product information
Create Account
Combination Wrench Set, 1" L, Steel, SAE
- Mfr # JHWWS1171RSC
- Zoro # G523655005
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Head Type
Standard
Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Insulated
No
Container Type
Tool Roll
Weight
0.31 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWWS1171RSC
- Zoro #
- G523655005
- UPC #
- 0662459902030
- Country of Origin
- United States
Dimensions
- Head Size
- 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
- Wrench Length Style
- Standard
- Overall Length
- 1 in
- Length
- 1 in
Details
- Item
- Hi-Vis Combination Wrenches
- Head Type
- Standard
- Insulated
- No
- Container Type
- Tool Roll
- Weight
- 0.31 lb
- Material
- Steel
- Standards
- AS 954
- Number of Points
- 12
- Opening Angle (Deg.)
- 15 Degrees
- Measurement Type
- SAE
- Number of Tools
- 11
- Reversing
- No
- Box End Type
- 12-Point Box End
- Tether Style
- Not Tether Capable
- Finish
- Chrome
- Shell Material
- Steel
Description
Hi-Vis Combination Wrenches, Steel, Chrome, Number of Tools 11, Range of Head Sizes 3/8 in to 1 in, Standard, Tool Roll, SAE, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, Opening Angle (Deg.) 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.