This item is Discontinued.

Quickcable 15" Indent Style Crimper 8 to 4/0 AWG 4266-360-001

15" Indent Style Crimper 8 to 4/0 AWG (Discontinued)

  • Mfr # 4266-360-001
  • Zoro # G2555637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4266-360-001
Zoro #
G2555637
UPC #
-
Country of Origin
China

Dimensions

Overall Length
15 in

Details

Capacity
8 to 4/0 AWG
Primary Crimping Application
Electrical Wire and Cable
Features
Spring-Loaded
Insulated / Uninsulated
Uninsulated
Handle Type
No Handle
Item
Indent Style Crimper
Strips
No
Adjustable
Manual
Replacement Die Code
None
Max. Crimping Force
Not Rated
Cuts
No
For Use With
Hammer to Strike and Crimp
Standards
Spring loaded pin locks up

Description

Indent Style Crimper, Features Spring-Loaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.