Shop All Wire Terminals
Quickcable
22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25
Mfr # 164102-025
Zoro # G1781512
product price: $10.29
/pk 25, $0.41/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Heat Shrink
- Stud Size #6
- Insulation Color Red
- Max. Voltage 600V
Product Information
- Brand Quickcable
- MFR # 164102-025
- Zoro # G1781512
- UPC # 017378956037
- Country of Origin China
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Details
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 90A, 600V AC, Indicating (AJT90)
- POWER FIRST 22-16 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (4FRF7)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- HUBBELL Pin and Sleeve 3P 4W 16A Amp 380/415V-AC Receptacle (HBL416R6W)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK25 (162265-025)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK100 (162265-100)
- QUICKCABLE Nylon Wire Termination Kit 600 Piece (163900-001)
- QUICKCABLE 4 AWG Non-Insulated Ring Terminal 3/8" Stud (4904-525-001F)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD5)
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- Quickcable Wire Connectors & Disconnects