Zoro Homepage

Automotive Fuse, ATC Series, 40A, 32V DC, 100 PK

  • Mfr # 509133-100

  • Zoro # G0675390


product price: $12.39
/pk 100, $0.12/ea

Key Features

Series
ATC
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Color Code
Orange
Body Style
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509133-100
Zoro #
G0675390
UPC #
017378123835
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.43 in
Width
0.15 in
Depth
0.62 in

Details

Item
Automotive Fuse
Series
ATC
Amps
40A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Color Code
Orange
Body Style
Blade
Body Material
Plastic

Description

Standard Blade Fuse,40A,Orange,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.