Adhesive Lined Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, 0.13 in I.D. Before Shrinking

  • Mfr # 5657-050C

  • Zoro # G0680047


product price: $32.79
/pk 50, $0.66/ea

Key Features

Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
3/64 in
Material
Polyolefin
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5657-050C
Zoro #
G0680047
UPC #
017378125174
Country of Origin
China

Dimensions

Length
6 in
Use with Wire Size
24 to 18 AWG
Use With Wire Size
24 to 18 AWG
Wall Thickness After Shrinking
0.06 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
3/64 in
Material
Polyolefin
Color
Clear
Temp. Range
-67° to 230°F
Min. Shrink Temp.
257°F
Shrink Tubing I.D. Before Shrinking
1/8 in
Flame Retardant
Yes
Standards
UL 224
Features
Permits Visual Inspection
Package Style
Individual Pieces
Tubing Wall Type
Medium Wall
Dielectric Strength
600 V
Max. Temp. Rating
230 Degrees F
Shrink Tubing Properties
Abrasion Resistant
Adhesive Lined
Yes
Min. Temp. Rating
-67 Degrees F
I.D. After Shrinking
0.05 in
I.D. Before Shrinking
0.13 in

Description

Heat Shrink Tubing, Medium Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 24 AWG to 18 AWG, I.D. Before Shrinking 0.13 in, I.D. After Shrinking 0.05 in, Wall Thickness After Shrinking 0.06 in, Length 6 in, Shrink Tubing Properties Abrasion-Resistant, Color Clear, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 257 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products