Zoro Homepage

Battery Cable, Pos, 2/0, 15"

  • Mfr # 7915-001P

  • Zoro # G0694187


product price: $24.79
/ea

Key Features

Color
Red
Gauge
2/0 ga.
Polarity
Positive
Application
For Stud Batteries Truck; Farm; Construction and Similar Equipment
Standards
SAE; OEM; RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7915-001P
Zoro #
G0694187
UPC #
017378791522
Country of Origin
United States

Details

Item
Battery Cable,Pos,2/0,15"
Color
Red
Gauge
2/0 ga.
Polarity
Positive
Application
For Stud Batteries Truck; Farm; Construction and Similar Equipment
Standards
SAE; OEM; RoHS
Type
Stud Cable
Features
Maximum Conductivity and Flexibility; Enables Easy Routing and Cold Weather Flexibility; Connection Sealed with Magna Tube Heat-Shrink; For Stud Batteries: Battery to Ground or Starter Lug to Lug; Anti-Rotational Cast Lug on One End, Cast Lug on the Other; 3/8"

Description

Battery Cable,Pos,2/0,15 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.