Zoro Homepage

Black Nylon Mounting Pads, 1" X 1", PK5

  • Mfr # 502602-2005

  • Zoro # G0672767


product price: $2.95
/pk 5, $0.59/ea
Sold in multiples of 3 for $8.85

Key Features

Color
UV Black
Type
Mounting Pad
Features
1" x 1" Size; Low Profile Design; Ties Can be Inserted from any of Four Sides; Countersunk for No. 6 Screw Mount; Flush-Mount Self-Adhesive Nylon Pads for Use with 18 lb. to 50 lb. Cable Ties
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502602-2005
Zoro #
G0672767
UPC #
017378121756
Country of Origin
United States

Details

Item
Black Nylon Mounting Pads,1" X 1",PK5
Color
UV Black
Type
Mounting Pad
Features
1" x 1" Size; Low Profile Design; Ties Can be Inserted from any of Four Sides; Countersunk for No. 6 Screw Mount; Flush-Mount Self-Adhesive Nylon Pads for Use with 18 lb. to 50 lb. Cable Ties
Standards
RoHS

Description

Black Nylon Mounting Pads,1 In. X 1 In.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.