Zoro Homepage

Black/Right Shroud, 3-Hole, 3.75", PK25

  • Mfr # 215830-025B

  • Zoro # G1794499


product price: $244.99
/pk 25, $9.80/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Protects System From Electrical Shorts Between Battery Cells; Reduces The Risk of Battery Explosion Caused By Sparks; Color-Coded For Easy Polarity Identification; 3.0" - 3.75"
Type
Right Offset 3-Hole Leadhead Shrouds
Standards
OSHA and USCG; RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215830-025B
Zoro #
G1794499
UPC #
017378116561
Country of Origin
United States

Details

Color
Black
Features
Protects System From Electrical Shorts Between Battery Cells; Reduces The Risk of Battery Explosion Caused By Sparks; Color-Coded For Easy Polarity Identification; 3.0" - 3.75"
Type
Right Offset 3-Hole Leadhead Shrouds
Standards
OSHA and USCG; RoHS

Description

Black/Right Shroud,3-Hole,3.75",Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.