Bullet Terminal, 0.157 in Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, 25 PK

  • Mfr # 163166-025

  • Zoro # G1780462


product price: $5.89
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.78

Key Features

Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Type
Nylon
Stud Size
0.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
163166-025
Zoro #
G1780462
UPC #
017378108184
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
0.157 in

Details

Item
Bullet Terminal
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Seam
Seamless

Description

Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.