Zoro Homepage

Cable Clamp, Steel, 1/4 in Bundle Dia., Black, Silver, 1.40 in L, 10 PK

  • Mfr # 504401-010

  • Zoro # G0673701


product price: $8.15
/pk 10, $0.82/ea
Sold in multiples of 2 for $16.30

Key Features

Material
Steel
Clamp Color
Black, Silver
Max. Bundle Dia.
1/4 in
Length
1.40 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504401-010
Zoro #
G0673701
UPC #
017378160700
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1/4 in
Length
1.40 in
Width
1/2 in

Details

Item
Cable Clamp
Material
Steel
Clamp Color
Black, Silver

Description

Neoprene Cable Clamps 1/4 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.