Cable Clamp, Steel, Silver
Mfr # 126303-525-001
Zoro # G7551871
product price: $15.99
/eaKey Features
Material
Steel
Clamp Color
Silver
Width
1-5/8 in
Clamp Material
Steel
Clamp Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126303-525-001
Zoro #
G7551871
UPC #
-
Country of Origin
United States
Dimensions
Width
1-5/8 in
Band Width
1 5/8 in
Details
Item
Cable Clamp
Material
Steel
Clamp Color
Silver
Clamp Material
Steel
Clamp Finish
Natural
Standards
RoHS Compliant
Color
Silver
Finish
Pre-Galvanized
Description
Cable Clamp, Cable Clamp, For Anderson 350 Amp Connector, Steel, Silver, Natural Clamp Finish, Chromate Coating Material, Liner Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.