
Cc Lead Straight Jumper, 2/0, 12", 25 PK
Mfr # 7505-025
Zoro # G0692288
product price: $537.99
/pk 25, $21.52/ea
Free Shipping & Returns
Key Features
Application
Ideal for Group 27 Batteries, Group 31 Batteries and Similar Batteries; To Connect Wwo Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage
Material
Copper, Insulated Synthetic Rubber, Steel
Length
12"
Type
Lead Straight Jumpers
Connection Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7505-025
Zoro #
G0692288
UPC #
017378926566
Country of Origin
United States
Dimensions
Length
12"
Cable Length
12 ft.
Details
Application
Ideal for Group 27 Batteries, Group 31 Batteries and Similar Batteries; To Connect Wwo Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage
Material
Copper, Insulated Synthetic Rubber, Steel
Type
Lead Straight Jumpers
Connection Type
Clamp
Gauge
2/0 ga.
Item
Lead Straight Jumper
Category Type
Jumper Cables
Description
Cc Lead Straight Jumper,2/0,12 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.