Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, 15A, Not Rated, 100 PK

  • Mfr # 509401-100

  • Zoro # G0676197


product price: $224.99
/pk 100, $2.25/ea
Free Shipping & Returns

Key Features

Amps
15A
AC Voltage Rating
Not Rated
Circuit Breaker Type
Auto Reset
Terminal Connection
Screw
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509401-100
Zoro #
G0676197
UPC #
017378124214
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Depth
1.26 in
Height
0.70 in

Details

Item
Circuit Breaker
Amps
15A
AC Voltage Rating
Not Rated
Circuit Breaker Type
Auto Reset
Terminal Connection
Screw
DC Voltage Rating
12/24V DC

Description

Circuit Breaker,Mounting,15A,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.