Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp Crimp, Neg, 6 Gauge, PK50

  • Mfr # 4006-050N

  • Zoro # G0666850


product price: $186.99
/pk 50, $3.74/ea
Free Shipping & Returns

Key Features

Connection Type
Straight Clamp
Gauge
6 ga.
Type
Quick Straight Clamp Connector
Polarity
Negative
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4006-050N
Zoro #
G0666850
UPC #
017378400615
Country of Origin
United States

Details

Item
Clamp Crimp,Neg,6 Gauge,PK50
Connection Type
Straight Clamp
Gauge
6 ga.
Type
Quick Straight Clamp Connector
Polarity
Negative
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
Standards
cUL; UL Standard; RoHS
Includes
Fasteners

Description

Clamp Crimp,Neg,6 Gauge,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.