
Compression Lug, 3/0, 1/2", PK5
Mfr # 5830-005H
Zoro # G0684649
product price: $44.69
/pk 5, $8.94/eaKey Features
Connection Type
Compression
Gauge
3/0 ga.
Features
1/2" Stud Hole; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Standards
RoHS
Application
For Field Repairs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5830-005H
Zoro #
G0684649
UPC #
017378583080
Country of Origin
United States
Details
Item
Compression Lug,3/0,1/2",PK5
Connection Type
Compression
Gauge
3/0 ga.
Features
1/2" Stud Hole; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Standards
RoHS
Application
For Field Repairs
Includes
Fasteners
Type
Compression Connectors Heavy Walled Lugs
Description
Compression Lug,3/0,1/2 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.