Zoro Homepage

Copper Lug, 4 Ga, No 10, PK50

  • Mfr # 5952-050C

  • Zoro # G0685032


product price: $40.69
/pk 50, $0.81/ea

Key Features

Connection Type
Crimp/Solder
Gauge
4 ga.
Application
For General Wiring as Well as Starter or Ground Connections
Standards
cUL; RoHS
Features
Seamless construction; #10 Stud Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5952-050C
Zoro #
G0685032
UPC #
-
Country of Origin
China

Details

Item
Copper Lug,4 Ga,#10,PK50
Connection Type
Crimp/Solder
Gauge
4 ga.
Application
For General Wiring as Well as Starter or Ground Connections
Standards
cUL; RoHS
Features
Seamless construction; #10 Stud Size
Type
MAX Tube Straight Lug

Description

Copper Lug,4 Ga,#10,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.