Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Lug, 4 Gauge, No 10, PK10

  • Mfr # 5952-010C

  • Zoro # G0684868


product price: $8.99
/pk 10, $0.90/ea

Key Features

Connection Type
Crimp/Solder
Gauge
4 ga.
Features
Seamless construction; #10 Stud Size
Type
MAX Tube Straight Lug
Application
For General Wiring as Well as Starter or Ground Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5952-010C
Zoro #
G0684868
UPC #
-
Country of Origin
China

Details

Item
Copper Lug,4 Gauge,#10,PK10
Connection Type
Crimp/Solder
Gauge
4 ga.
Features
Seamless construction; #10 Stud Size
Type
MAX Tube Straight Lug
Application
For General Wiring as Well as Starter or Ground Connections
Standards
cUL; RoHS

Description

Copper Lug,4 Gauge,#10,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.