Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #10 Stud Size, 14 AWG, 600 V, Nylon Insulated, Blue, Crimp Termination Only, 50 PK

  • Mfr # 163226-050

  • Zoro # G1780639


product price: $14.29
/pk 50, $0.29/ea

Key Features

Termination Style
Crimp Termination Only
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Nylon
Contact Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163226-050
Zoro #
G1780639
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#10

Details

Item
Fork Terminal
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Seam
Seamless

Description

Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.