
Fork Terminal, #8 Stud Size, 14 AWG, 600 V, Nylon Insulated, Blue, Crimp Termination Only, 50 PK
Mfr # 163225-050
Zoro # G1780602
product price: $10.19
/pk 50, $0.20/eaKey Features
Termination Style
Crimp Termination Only
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Nylon
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
163225-050
Zoro #
G1780602
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#8
Details
Item
Fork Terminal
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Seam
Seamless
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.