Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, Crimp, 25 PK

  • Mfr # 169150-025

  • Zoro # G1784988


product price: $10.65
/pk 25, $0.43/ea

Key Features

Connector Type
Crimp
Body Material
Polypropylene
Length
1.34 in
Width
1.38 in
Height
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169150-025
Zoro #
G1784988
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.34 in
Width
1.38 in
Height
0.03 in

Details

Item
Fuse Holder
Connector Type
Crimp
Body Material
Polypropylene
Max. Amps
20A
Fits Fuse Type
Automotive
Wire Range
18 AWG to 14 AWG

Description

Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.