Zoro Homepage

Fusion Dual Wire, 3/0

  • Mfr # 141309-2001

  • Zoro # G1773900


product price: $8.99
/ea

Key Features

For Wire Size
3/0 AWG
For Conductor Material
Copper
Material
Copper
Length
3.7"
Cable Size
3/0 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141309-2001
Zoro #
G1773900
UPC #
017378004691
Country of Origin
United States

Dimensions

For Wire Size
3/0 AWG
Length
3.7"
Cable Size
3/0 ga.
Width
1.07"

Details

Item
Locking Anti-Rotating Lug
For Conductor Material
Copper
Material
Copper

Description

Fusion Dual Wire,3/0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.