
Glass Fuse, 9A, 32V AC, Clear, 100 PK
Mfr # 509223-100
Zoro # G0675917
product price:Â $19.75
/pk 100, $0.20/eaKey Features
Series
SFE
Amps
9A
AC Voltage Rating
32V AC
Interrupt Rating
Clear
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
509223-100
Zoro #
G0675917
UPC #
017378124085
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Series
SFE
Amps
9A
AC Voltage Rating
32V AC
Interrupt Rating
Clear
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
Not Rated
Item
Glass Fuse
Description
Glass Fuses,SFE,9A,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.