Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Portable In-Cab Charging Cord, Boosting, For Battery Voltage: 12

  • Mfr # 604095-360-001

  • Zoro # G5573876


product price: $16.99
/ea

Key Features

Amps
2A
Application
Battery Charger
Material
Plastic
Length
10 ft.
Type
Charging Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604095-360-001
Zoro #
G5573876
UPC #
017378129943
Country of Origin
China

Dimensions

Length
10 ft.
Cable Length
10 ft
Lead Size
10 ft.
Overall Height
2 in

Details

Amps
2A
Application
Battery Charger
Material
Plastic
Type
Charging Cable
Gauge
20 ga.
Charger Style
Handheld Portable
For Use With Battery Type
Lead Acid
Battery Charger CEC Compliant
CEC Compliant
Indoor / Outdoor
Indoor/Outdoor
CEC Compliant
CEC Compliant
Category Type
Battery and Charger Accessories
Portable
Yes
Item
In-Cab Charging Cord
For Battery Voltage
12 V
Timer
No
Automatic/Manual
Automatic/Manual
Voltage Rating
12VDC
Boost Amps @ Voltage
2A @ 12V
Test Feature
Yes
Charge Type
Manual On/Off
Cable Gauge
20 ga
Charger Function
Boosting
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Cable Wire Gauge
20 ga
Indoor or Outdoor Use
Indoor/Outdoor
For Charger Function
Boosting
For Charger Style
Handheld Portable

Description

In-Cab Charging Cord, Charge Type Manual On/Off, Cable Wire Gauge 20 ga, Cable Length 10 ft, For Battery Voltage 12 V, For Charger Function Boosting, For Charger Style Handheld Portable, For Use With Battery Type Lead Acid, Indoor or Outdoor Use Indoor/Outdoor, Portable Yes, Test Feature Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.