Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Portable Portable Power Pack, Boosting, For Battery Voltage: 12

  • Mfr # 604053-396-001

  • Zoro # G5573937


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Amps
1500A
Material
Copper, Plastic
Length
62"
Type
Manual On/Off
Gauge
2 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604053-396-001
Zoro #
G5573937
UPC #
017378129530
Country of Origin
China

Dimensions

Length
62"
Overall Width
10 1/2 in
Overall Depth
17 in
Lead Size
5-5/32 ft.
Cable Length
5.2 ft
Overall Height
16 in

Details

Amps
1500A
Material
Copper, Plastic
Type
Manual On/Off
Gauge
2 ga.
Test Feature
Battery Status, Charging Status, Reverse Polarity
Indoor / Outdoor
Indoor/Outdoor
CEC Compliant
CEC Compliant
Portable
Yes
For Use With Battery Type
Lead Acid
Cold Crank Amps
700A
Charger Function
Boosting
Charger Style
Handheld Portable
Item
Portable Power Pack
Cable Gauge
2 ga
Voltage Rating
12VDC
For Battery Voltage
12 V DC
Cold Cranking Amps @ Voltage
700 A @ 12V
Peak Amps
1500A
Standards
BC, ETL
Amp Hours
20 Ah
Automatic/Manual
Automatic
Battery Charger CEC Compliant
CEC Compliant
Charge Type
Manual On/Off
Boost Amps @ Voltage
1500A/700A @ 12V
Category Type
Portable Power Packs
Cranking Amps
700A
Timer
No
Features
Battery Status, Charging Status Voltage Protection, Digital Battery Voltage Gauge, Reverse Polarity
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Number of Batteries Included
2
Charging Current @ Voltage
2 A @12V
Battery Capacity
20 Ah
Indoor or Outdoor Use
Indoor/Outdoor
Boost Current @ Voltage
1500 A @ 12V
Cable Wire Gauge
2 AWG

Description

Portable Power Pack, For Use With Battery Type Lead Acid, For Battery Voltage 12 V DC, Boost Current @ Voltage 1500 A @ 12V, Charging Current @ Voltage 2 A @12V, Automatic, Battery Capacity 20 Ah, Cable Length 5.2 ft, Cable Wire Gauge 2 AWG, CEC Compliant CEC Compliant, Charge Type Manual On/Off, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 700 A @ 12V, Indoor or Outdoor Use Indoor/Outdoor, Material Copper, Plastic, Number of Batteries Included 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.