Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 1-1/2 in, 10 PK

  • Mfr # 5662-010B

  • Zoro # G0681027


product price:  $8.39
/pk 10, $0.84/ea
Sold in multiples of 2 for $16.78

Key Features

Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5662-010B
Zoro #
G0681027
UPC #
017378566274
Country of Origin
China

Dimensions

Length
1-1/2 in
Use with Wire Size
4 to 2/0 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
257°F
Shrink Tubing I.D. Before Shrinking
3/4 in

Description

Flex Tube,3/4 In. Heat Shrink,Blk,1.5 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.