
Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Clear, 1-1/2 in, 10 PK
Mfr # 5659-010C
Zoro # G0680123
product price: $6.15
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.30
Key Features
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
3/32 in
Material
Polyolefin
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5659-010C
Zoro #
G0680123
UPC #
017378565987
Country of Origin
China
Dimensions
Length
1-1/2 in
Use with Wire Size
18 to 10 AWG
Details
Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
3/32 in
Material
Polyolefin
Color
Clear
Temp. Range
-67° to 230°F
Min. Shrink Temp.
257°F
Shrink Tubing I.D. Before Shrinking
1/4 in
Description
Tube,1/4 In. Heat Shrink,Clear,1.5 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.