Heat Shrink Tube, Single Wall, Dual Wall, 2:1 I.D. Shrink Ratio, 0.19 in I.D. Before Shrinking, Red

  • Mfr # 5666-005R

  • Zoro # G0681191


product price: $6.65
/pk 5, $1.33/ea
Sold in multiples of 2 for $13.30

Key Features

Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
3/32 in
Material
Polyolefin
Use with Wire Size
14 to 10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5666-005R
Zoro #
G0681191
UPC #
017378925163
Country of Origin
China

Dimensions

Length
6 in
Use with Wire Size
14 to 10 AWG
Use With Wire Size
14 to 10 AWG
Wall Thickness After Shrinking
0.03 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
3/32 in
Material
Polyolefin
Color
Red
Temp. Range
-67° to 275°F
Min. Shrink Temp.
248°F
Features
Sealant Free
Shrink Tubing I.D. Before Shrinking
3/16 in
Standards
UL 224
Flame Retardant
Yes
Dielectric Strength
600 V
Adhesive Lined
No
Shrink Tubing Properties
Abrasion Resistant
Max. Temp. Rating
230 Degrees F
Tubing Wall Type
Thin Wall
Package Style
Individual Pieces
Min. Temp. Rating
-67 Degrees F
I.D. After Shrinking
0.09 in
I.D. Before Shrinking
0.19 in

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 14 AWG to 10 AWG, I.D. Before Shrinking 0.19 in, I.D. After Shrinking 0.09 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties Abrasion-Resistant, Color Red, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 230 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products