Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ht Shr Butt Connector, 22-18 ga., PK10

  • Mfr # 164180-2010

  • Zoro # G1781987


product price: $5.75
/pk 10, $0.58/ea
Sold in multiples of 2 for $11.50

Key Features

Color
Red
Connection Type
Butt
Gauge
22 ga. to 18 ga.
Application
Auto, Truck, Bus; Agriculture; Construction or Industrial Applications
Features
Integral Meltable Sealant Locks Out Moisture, Corrosive Salts and Fumes; Rated 600V, 167° F (75° C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
164180-2010
Zoro #
G1781987
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Color
Red
Connection Type
Butt
Gauge
22 ga. to 18 ga.
Application
Auto, Truck, Bus; Agriculture; Construction or Industrial Applications
Features
Integral Meltable Sealant Locks Out Moisture, Corrosive Salts and Fumes; Rated 600V, 167° F (75° C)
Standards
cUL; RoHS
Type
Gardian Solderless Butt Connector

Description

Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.