Zoro Homepage

Ht Shr Butt Connector, 22-18 ga., PK1000

  • Mfr # 164180-1000

  • Zoro # G1782039


product price: $346.99
/pk 1000, $0.35/ea
Free Shipping & Returns

Key Features

Color
Red
Connection Type
Butt
Gauge
22 ga. to 18 ga.
Type
Gardian Solderless Butt Connector
Application
Auto, Truck, Bus; Agriculture; Construction or Industrial Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164180-1000
Zoro #
G1782039
UPC #
017378109280
Country of Origin
Taiwan, Province of China

Details

Color
Red
Connection Type
Butt
Gauge
22 ga. to 18 ga.
Type
Gardian Solderless Butt Connector
Application
Auto, Truck, Bus; Agriculture; Construction or Industrial Applications
Standards
cUL; RoHS
Features
Integral Meltable Sealant Locks Out Moisture, Corrosive Salts and Fumes; Rated 600V, 167° F (75° C)

Description

Ht Shr Butt Connector,22-18 ga.,Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.